applications
- Designed to protect un-fired pressure vessels from over-pressureDesigned for compressors and compressed air service
| Pressure Setting | 200 PSI |
| Temperature Range [Max] | 400 °F |
| Material | Brass |
| Male Thread | NPT |
| Male Thread Size | 1/2 in |
| Flow [Max] | 391 Standard ft3/min |
| Weight | 0.46 LB |
-
Prop 65


