Skip to content Skip to navigation menu
Dixon Valve & CouplingSV26

SV26

3/4" Male NPT x 3/4" Fem NPT
Item #102216579
Dixon Valve & CouplingSV26
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Heavy-duty free turning
Female Thread Size 3/4 in
Operating Pressure [Min] 35 PSI
Material Steel
Female Thread NPT
Male Thread Size 3/4 in
Operating Pressure [Max] 250 PSI at 70 °F
Male Thread NPT
Pressure Rating 250 PSI at 70 °F
Weight 0.53 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison