| I.D. | 1.06 in |
| Material | Nitrile Rubber |
| Thickness | 1/8 in |
| Type | Gasket/Washer |
| O.D. | 1 7/16 in |
| Weight | 0.005 LB |
-
Prop 65
| I.D. | 1.06 in |
| Material | Nitrile Rubber |
| Thickness | 1/8 in |
| Type | Gasket/Washer |
| O.D. | 1 7/16 in |
| Weight | 0.005 LB |
Prop 65