| Type | Gasket/Washer |
| Material | Nitrile Rubber |
| I.D. | 6.06 in |
| Thickness | 1/4 in |
| O.D. | 7 1/8 in |
| Weight | 0.1 LB |
-
Prop 65
| Type | Gasket/Washer |
| Material | Nitrile Rubber |
| I.D. | 6.06 in |
| Thickness | 1/4 in |
| O.D. | 7 1/8 in |
| Weight | 0.1 LB |
Prop 65