features
- Heavy duty internal thrust bearing and anti-friction seal design ensures swiveling at 40 FCan be lubricated without disassembly by using the optional grease fitting kit
| Type | Swivel/Breakaway |
| Operating Pressure [Max] | 150 PSI |
| Material | Bayloy |
| Seal | Fluorosilicone |
| Thread | Male NPT x Female NPT |
| Size | 1 1/4 in |
| Weight | 2.54 LB |
-
Prop 65


