- 4"BPE WxWxC Outlet Tee - SF4 - EP
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Finish | PM Finish - SF4 |
| Size | 4 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in |
| Connection | Clamp x Weld |
| Shape | Tee |
| Weight | 3.306 LB |

