Skip to content Skip to navigation menu
Holedall® Plated Carbon Steel 1 in Female Threaded Stem

TF16WF2-80

Holedall® Plated Carbon Steel 1 in Female Threaded Stem
Item #103269068
  • 1 in Hose Inner Diameter
  • Plated Carbon Steel Material
Holedall® Plated Carbon Steel 1 in Female Threaded Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Hose Inner Diameter
  • Plated Carbon Steel Material

applications

  • Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.

features

  • Tubular typeTwo piece designThe coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
Material Plated Carbon Steel
Shape Stem
Weight 0.328 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison