Skip to content Skip to navigation menu
Unplated Carbon Steel 360 PSI External Swage Stem Beveled End

TP128-42

Unplated Carbon Steel 360 PSI External Swage Stem Beveled End
Item #110879644
  • Unplated Carbon Steel Material
  • 360 PSI Maximum Operating Pressure
Unplated Carbon Steel 360 PSI External Swage Stem Beveled End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unplated Carbon Steel Material
  • 360 PSI Maximum Operating Pressure

applications

  • Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.

features

  • Tubular typeThe coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
Operating Pressure [Max] 360 PSI
Material Unplated Carbon Steel
Style Standard
Weight 28.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison