| Color | Yellow |
| Temperature Range [Max] | 500 °F |
| Length | 260 in |
| Size | 1/2 in |
| Thickness | 4 mil |
| Weight | 0.05 LB |
-
Prop 65
| Color | Yellow |
| Temperature Range [Max] | 500 °F |
| Length | 260 in |
| Size | 1/2 in |
| Thickness | 4 mil |
| Weight | 0.05 LB |
Prop 65