Skip to content Skip to navigation menu
Dixon Valve & CouplingTVSEC-G200

TVSEC-G200

Item #116108124
Dixon Valve & CouplingTVSEC-G200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Used to relieve pressure or vacuum when product filling or evacuation in a tank

features

  • Triple action valve relieves pressure as the fluid level rises while filling a tank relieves vacuum as the fluid level drops while emptying a tank and seals under equal pressureStainless steel screen surrounds the entire vacuum and pressure flow areaClamp connection standard1/4 FNPT connection for gas inlet plug also suppliedRepair kits available
Material 304 Stainless Steel
Tube O.D. 2 in
Weight 2.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison