- Male Pipe Thread Connection
- 2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 2 in |
| Thread | Male NPTF |
| Material | 316 Stainless Steel |
| O.D. [Max] | 2.74 in, 69.6 mm |
| Thread Size | 2-11 1/2 |
| Series | DQC V-Series |
| Burst Pressure | 6000 PSI, 400 bar |
| Connection | Male Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 3.06 in, 77.7 mm |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Hex Size | 2 1/2 in |
| Coupling Configuration | Unvalved |
| Weight | 1.44 LB |
-
Prop 65


