- Male Pipe Thread Connection
- 2 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Material | Steel |
| O.D. [Max] | 3.83 in, 97.3 mm |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Coupling Configuration | Valved |
| Thread | Male NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 4.34 in, 110.2 mm |
| Temperature Range [Min] | -40 °F |
| Hex Size | 3 1/2 in |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Thread Size | 2-11 1/2 |
| Burst Pressure | 4000 PSI, 275 bar |
| Size | 2 in |
| Weight | 4.77 LB |
-
Prop 65


