- Female Pipe Thread Connection
- 3/8 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Hex Size | 1 in |
| Operating Pressure [Max] | 2250 PSI, 150 bar |
| Length | 1.94 in, 49.3 mm |
| Thread | Female BSPP |
| Thread Size | 3/8-19 |
| Coupling Configuration | Valved |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Material | Brass |
| Size | 3/8 in |
| Series | DQC V-Series |
| Burst Pressure | 5300 PSI, 350 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Weight | 0.23 LB |

