Skip to content Skip to navigation menu
Dixon Valve & CouplingW8SF1100

W8SF1100

Item #118905762
  • VALVE GATE EAGLE API602 1-150 RF F316L TR16 BB GRPH PKG INC625 BLWS
Dixon Valve & CouplingW8SF1100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VALVE GATE EAGLE API602 1-150 RF F316L TR16 BB GRPH PKG INC625 BLWS

applications

  • For use in applications where leakage into or out of the valve is unacceptable such as heat transfer oil toxic fluids steam and regulated media.Our bellows technology keeps corrosive or harmful atmospheric conditions from entering the process.

features

  • Inconel bellows provides longer life and maximum corrosion resistanceVery compact lower piping costsZero stem leakage eliminates media loss and satisfies environmental regulationsZero maintenance results in lower operating costs no downtimeReduce monitoring costs
Material F316L Stainless Steel
Size 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison