- 2" TTMA Wet-R-Dry Valve Metering Handle
applications
- Designed for handling liquid gaseous or dry products
features
- Has a positive stop in the open and closed position
- Detent spring and ball assist in holding the disc in the open and closed position
- Drilling fits TTMA recommended standards
- Opens by turning hand 1/4 turn counter clockwise
| Style | Metering |
| Temperature Range [Min] | 0 °F |
| Fuel Compatibility | Gasoline And Diesel, Up To E100 And B100 Biofuels |
| Size | 2 in |
| Operating Pressure [Max] | 75 PSI |
| Weight | 0.0 LB |

