- 1-1/2" FNPT x 1-1/2" MNST Gate
| Type | Gate Valve |
| Outlet | 1 1/2 in Male NST (NH) |
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Male |
| Material | Cast Brass |
| Operating Pressure [Max] | 300 PSI |
| Weight | 3.36 LB |
| Type | Gate Valve |
| Outlet | 1 1/2 in Male NST (NH) |
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Male |
| Material | Cast Brass |
| Operating Pressure [Max] | 300 PSI |
| Weight | 3.36 LB |