| Outlet | 2 1/2 in Male NST (NH) |
| Material | Cast Brass |
| Inlet Size | 2 1/2 in Female NPT |
| Operating Pressure [Max] | 300 PSI |
| End Type | Female x Male |
| Type | Gate Valve |
| Weight | 19.32 LB |
-
Prop 65
| Outlet | 2 1/2 in Male NST (NH) |
| Material | Cast Brass |
| Inlet Size | 2 1/2 in Female NPT |
| Operating Pressure [Max] | 300 PSI |
| End Type | Female x Male |
| Type | Gate Valve |
| Weight | 19.32 LB |
Prop 65