features
- Straightway pattern
| Outlet | 2 1/2 in Male NST (NH) |
| Inlet Size | 3 in Female NPT |
| End Type | Female x Male |
| Material | Forged Brass |
| Type | Gate Valve |
| Operating Pressure [Max] | 300 PSI |
| Weight | 4.75 LB |
-
Prop 65
| Outlet | 2 1/2 in Male NST (NH) |
| Inlet Size | 3 in Female NPT |
| End Type | Female x Male |
| Material | Forged Brass |
| Type | Gate Valve |
| Operating Pressure [Max] | 300 PSI |
| Weight | 4.75 LB |
Prop 65