- 2" X 50' BLK NITRILE HOSE CPLD
applications
- Ideal for industrial agricultural and construction washdown and discharge applications
features
- Resistant to weather and abrasion
| Length | 50 ft |
| Color | Black |
| Operating Pressure [Max] | 200 PSI |
| Weight | 16.95 LB |
| Length | 50 ft |
| Color | Black |
| Operating Pressure [Max] | 200 PSI |
| Weight | 16.95 LB |