applications
- When hose couplings or clamps fail or there is an accidental separation of the assembly King safety cables minimize damage to equipment and injuries to operators.
features
- King cable is the low cost answer to eliminate injuries caused by broken air hose connections
- King safety cable reaches across the hose fittings to provide standby safety for hose Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose Thoroughly tested with years of service A positive safeguard for air hose connections helps you meet today's safety standards Highly resistant to rust and corrosion
| Connection | Hose-to-Tool |
| Material | Galvanized Carbon Steel |
| Length | 20 1/4 in, 515 mm |
| Size | 1/8 in Cable, 3 mm Cable |
| Operating Pressure [Max] | 200 PSI |
| Weight | 0.171 LB |
-
Prop 65


