features
- Easily installed
- Metal bowl
- 5 oz bowl
- Fully automatic float operated
- Full 1/2 NPT drain inlet
- Quick-disconnect clamp ring for easy bowl removal when servicing
- No electrical connections
| Port Size | 1/2 |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| FRL Type | Drain |
| Drain Type | Automatic Drain |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Port | 1/2 in |
| Weight | 1.68 LB |
-
Prop 65


