applications
- Manual air dryers are used to remove water vapor from compressed air systems in applications such as paint spraying laboratory instruments and small control air systems.
features
- Transparent Bowl
- 1.64 lb bowl
- Silica gel changes from blue to pink to indicate the need to replace or regenerate the desiccant
- Slotted bowl guard for visual detection of color change
- No electrical connection necessary
- Provides atmospheric dew point of 45 F with dry desiccant at 100 PSI and 70 F
| Temperature Range [Max] | 125 °F |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 8.018 LB |
-
Prop 65


