| Material | 304 Stainless Steel |
| Finish | Polished |
| Tube O.D. | 1 in |
| Wall Thickness | 0.07 in |
| Shape | Elbow |
| Connection | Clamp x Weld |
| Weight | 0.35 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Finish | Polished |
| Tube O.D. | 1 in |
| Wall Thickness | 0.07 in |
| Shape | Elbow |
| Connection | Clamp x Weld |
| Weight | 0.35 LB |
Prop 65