| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Clamp |
| Material | 316L Stainless Steel |
| Shape | Elbow |
| Weight | 0.365 LB |
-
Prop 65
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Clamp |
| Material | 316L Stainless Steel |
| Shape | Elbow |
| Weight | 0.365 LB |
Prop 65