Skip to content Skip to navigation menu


028775

D-Series Clutch/Brake Module

Item #100948020
each
    Shipment Options

Product details

  • Clutch/Brake MODULES1. Conforms to UL and CSA Requirements.2. One-Piece, Die-Cast Housing.

features

  • One-piece, die-cast housing simplifies mounting
  • Housing is finned for maximum heat dissipation
  • Prelubricated and sealed ball bearings
  • Nonasbestos friction material ensures environmental safety
  • Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
  • Dyna-Gap air gap mechanism automatically compensates for friction surface wear
  • Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
  • Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
  • Standard NEMA C-face and base mounted configurations

compliances

  • 0

Specifications

Weight 18.93 LB
EAN or UPC 782475822188
Close Compare List Open Compare List Toggle

Product Comparison