- "G" Type Bushng ForSteel Split Pulleys
| Bore Size | 1.9375 in |
| Bushing Series | G |
| Bushing Type | Straight Bore Split Bushing |
| Outside Dia. | 3.5 in |
| Length Through Bore | 3.625 in |
| Weight | 4.38 LB |
| EAN or UPC | 782475028771 |
| Bore Size | 1.9375 in |
| Bushing Series | G |
| Bushing Type | Straight Bore Split Bushing |
| Outside Dia. | 3.5 in |
| Length Through Bore | 3.625 in |
| Weight | 4.38 LB |
| EAN or UPC | 782475028771 |