Skip to content Skip to navigation menu
Chain Pin Extractor

101 2TOOL

Chain Pin Extractor
Item #100947872
  • 60 through 80 Roller Chain
  • Pin Extractor Tool
  • Mfr Part 098176
Chain Pin Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 through 80 Roller Chain
  • Pin Extractor Tool
  • Mfr Part 098176

description

  • This fast working tool is practical for removing chain pins when roller chain needs to be disconnected or when various lengths of chain need to be made up.

applications

  • Riveted chain
  • Cottered chain

features

  • Will not damage chain or pins
  • Reusable
Roller Chain Pitches 3/4 in to 1 in
Roller Chain Nos. No. 60 to 80
Weight 1.63 LB
EAN or UPC 782475043460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison