- Gasket for Size 1020T20 Vertical Split Coupling Cover
| Component | Gasket |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Coupling Size | 1020T |
| Cover Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 782475409969 |
| Component | Gasket |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Coupling Size | 1020T |
| Cover Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 782475409969 |