- Seal for Size 1100T20 Vertical Split Coupling Cover
| Cover Style | Vertical Split |
| Coupling Size | 1100T |
| Component | Seal |
| Cover Material | Steel |
| RPM [Max] | 3250 rpm |
| Weight | 0.12 LB |
| EAN or UPC | 782475409860 |
| Cover Style | Vertical Split |
| Coupling Size | 1100T |
| Component | Seal |
| Cover Material | Steel |
| RPM [Max] | 3250 rpm |
| Weight | 0.12 LB |
| EAN or UPC | 782475409860 |