- 38 in Face Width
- 12 in Outer Diameter
- HE25 Bushing Series
- HE Bushing
| Pulley Type | Drum |
| Bushing Type | HE |
| Lagging Type | Herringbone |
| Bore Range [Min] | 0.9375 in |
| Face Type | Crown Face |
| Lagging Groove Type | N/A |
| Outside Dia. | 12 in |
| Has Lagging | No |
| Bore Range [Max] | 2.5 in |
| Bushing Series | HE25 |
| Lagging Thickness | 0.375 in |
| Weight | 140.0 LB |
| EAN or UPC | 782475982974 |

