Skip to content Skip to navigation menu
Tigear-2® Motor Adapter Kit

1720MTR14

Tigear-2® Motor Adapter Kit
Item #100818387
  • #17 or #20 Reducer
  • 140TC Frame
Tigear-2® Motor Adapter Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #17 or #20 Reducer
  • 140TC Frame

description

  • Motor adapter kits are available to convert a shaft input reducer to a close coupled input reducer.

includes

  • Motor adapter housing
  • Three-piece jaw coupling
  • Mounting hardware

caution

  • Tigear-2® motor adapter kits cannot be used with the old series Tigear Reducers
Frame Size 140TC
Center Distance 1 3/4 in, 2 in
Weight 4.25 LB
EAN or UPC 782475470648
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison