Skip to content Skip to navigation menu
Tigear-2® Motor Adapter Kit

1720MTR56

Tigear-2® Motor Adapter Kit
Item #101914890
  • #17 or #20 Reducer
  • 56C Frame
Tigear-2® Motor Adapter Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #17 or #20 Reducer
  • 56C Frame

description

  • Motor adapter kits are available to convert a shaft input reducer to a close coupled input reducer.

includes

  • Motor adapter housing
  • Three-piece jaw coupling
  • Mounting hardware

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Center Distance 1 3/4 in, 2 in
Frame Size 56C
Weight 270.0 LB
EAN or UPC 782475470631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison