- 1.75 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Shaft Diameter | 0.875 in |
| Bearing Type | Tapered Roller on O/P |
| Reduction Type | Single Reduction |
| Torque Out @ 1750 rpm | 602 in lb |
| Output Configuration | Right Output |
| Frame Size | 140TC |
| Output (Shaft or Bore) Size | 7/8 in |
| Base to Centerline of Output Shaft | 1.99 in |
| Max. Overhung Load @ RPM | 1190 lb/in @ 1750 rpm |
| Bolt Pattern | 4.19 x 2.75 |
| Suitable For Washdown | No |
| Box Length | 5 1/2 in |
| Box Width | 4.89 in |
| Base to Output Center Height | 1.99 in |
| Output Shaft | Right (Solid B) |
| Overhung Load | 1190 lbf |
| Seal Type | Single-Lip Contact |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input HP @ RPM | 1.03 hp @ 1750 rpm |
| Input Style | Quill |
| Center Distance | 1.75 in |
| Box Height | 5.85 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Thermal Input Horsepower @ 1750 RPM | 1.58 hp |
| Ratio | 20:1 |
| Input (Shaft or Bore) Size | 7/8 in |
| Rated Torque Output | 602 lbf |
| Output Style | Right |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ RPM | 1.58 hp @ 1750 rpm |
| Nominal Ratio | 20 |
| Paint Type | Standard |
| Max. Overhung Load @ 1750 rpm | 1190 lb/in |
| Housing Material | Cast Iron |
| Horsepower Input | 1.03 hp |
| Frame | 140TC, 160ATC |
| Horsepower Output | 0.84 hp |
| Motor Compatibility | NEMA Motor |
| Base to Centerline of Input Shaft | 3.74 in |
| Lubrication | PAG, Standard Temperature |
| Output RPM @ 1750 rpm Input | 88 rpm |
| Center to End of Shaft | 4.31 in |
| Thermal Horsepower Rating | 1.58 hp |
| Output Torque @ RPM | 602 in lb @ 1750 rpm |
| Shaft Length Output | 1.74 in |
| Mounting Bolt Pattern Length | 4.19 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475747047 |

