- 44 in Face Width
- 18 in Outer Diameter
- XT40 Bushing Series
- XT Bushing
| Pulley Type | Wing |
| Bushing Type | XT |
| Bushing Series | XT40 |
| Weight | 350.0 LB |
| EAN or UPC | 782476936341 |
| Pulley Type | Wing |
| Bushing Type | XT |
| Bushing Series | XT40 |
| Weight | 350.0 LB |
| EAN or UPC | 782476936341 |