Dodge
18X63 XT45 MINE DUTY HERRINGBONE WING
XT45 Bushing 63 in Face Wing Conveyor Pulley
Item #117754042
- 63 in Face Width
- 18 in Outer Diameter
- XT45 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT45 |
| Pulley Type | Wing |
| Weight | 771.0 LB |
| EAN or UPC | 782477459856 |
