- 1 Groove
- 6.55" Outside Diameter
- 5/8" Bore
- 3L, A (4L), B (5L), or 5V Belt Size
- One Side Movable
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Durable cast iron
- Statically balanced
- Approximate adjustment range 1.3:1
- Positive locking of adjustment settings
| Outside Dia. | 6.55 in |
| Bore Range [Max] | N/A |
| Type | 2 |
| B (5L) Pitch Dia. [Max] | 6.5 in |
| A (4L) Pitch Dia. [Min] | 5.20 in |
| Belt Size | A, B, 3L, 4L, 5L, 5V |
| 5V Pitch Dia. [Min] | 5.90 in |
| Side Moveable | One |
| Bore Range [Min] | N/A |
| Face Width [Max] | 1 1/8 in |
| 5V Pitch Dia. [Max] | 6.90 in |
| Belt Match | 1 |
| No. of Grooves | 1 |
| B (5L) Pitch Dia. [Min] | 5.5 in |
| Overall Length | 1.9063 in |
| A (4L) Pitch Dia. [Max] | 6.20 in |
| G [Max] | 7/8 in |
| Pitch Diameter [Min] | 5.1 in |
| 3L Pitch [Max] | 5.900 in |
| Face Width [Min] | 3/4 in |
| K (in) | 0.6563 in |
| Bushing Series | N/A |
| G [Min] | 1/2 in |
| Pitch Diameter [Max] | 6.9 in |
| Finished Bore | 5/8 in |
| 3L Pitch [Min] | 5.100 in |
| Bushing Type | None |
| Keyway Size | 3/16 x 3/32 |
| Weight | 7.3 LB |
| EAN or UPC | 775829145798 |

