- 63 in Face Width
- 20 in Outer Diameter
- HE40 Bushing Series
- HE Bushing
| Bushing Series | HE40 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Weight | 308.0 LB |
| EAN or UPC | 782476329068 |
| Bushing Series | HE40 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Weight | 308.0 LB |
| EAN or UPC | 782476329068 |