- 12 in Face Width
- 16 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Lagging Type | Slide Lag |
| Pulley Type | Drum |
| Face Type | Crown Face |
| Outside Dia. | 16 in |
| Bushing Type | XT |
| Has Lagging | Yes |
| Weight | 80.0 LB |
| EAN or UPC | 782477139581 |
| Lagging Type | Slide Lag |
| Pulley Type | Drum |
| Face Type | Crown Face |
| Outside Dia. | 16 in |
| Bushing Type | XT |
| Has Lagging | Yes |
| Weight | 80.0 LB |
| EAN or UPC | 782477139581 |