- #23 or #26 Reducer Size
- 1" Shaft Diameter
description
- Bushing kits allow hollow output reducers to be mounted to various diameter shafting. Each kit includes bushing and key.
| Shaft Dia. [Max] | 1 7/16 in |
| Shaft Dia. | 1 in |
| Mfr. Unit Size | #23, #26 |
| Weight | 1.32 LB |
| EAN or UPC | 782475907977 |

