- 240 Single Strand Chain, 60 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Material | Steel |
| Sprocket Style | C |
| Width Across Teeth | 1.738 in |
| No. of Teeth | 60 |
| Inch/Metric | Inch |
| Stock Bore Size | 1.5 in |
| Hub Length Thru | 5.012 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hub Dia. | 10 in |
| Pitch Diameter | 57.322 in |
| Chain Pitch | 3.000 in |
| Outside Dia. | 59.043 in |
| Length Through Bore | 6.75 in |
| Chain No. | 240 |
| Weight | 1419.0 LB |
| EAN or UPC | 782475227693 |

