Dodge
24X63 CR DR XT40 MDX 3/4 PLAIN SBR 45
XT40 Bushing 63 in Face Drum Conveyor Pulley
Item #117756578
- 63 in Face Width
- 24 in Outer Diameter
- XT40 Bushing Series
- XT Bushing
| Pulley Type | Drum |
| Bushing Series | XT40 |
| Bushing Type | XT |
| Weight | 1185.0 LB |
| EAN or UPC | 782477339691 |
