- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
| Center Distance | 2.625 in |
| Mounting Bolt Pattern Length | 6.38 in |
| Seal Type | Two-Piece Harsh Duty |
| Horsepower Input | 1.55 hp |
| Component Type | Gearbox |
| Suitable For Washdown | Yes |
| Overhung Load | 1610 lbf |
| Mounting Bolt Pattern Width | 3.38 in |
| Output Shaft | Hollow |
| Lubrication | PAG, Standard Temperature |
| Rated Torque Output | 1685 lbf |
| Thermal Horsepower Rating | 2.14 hp |
| Housing Material | Cast Iron |
| Output Style | Hollow |
| Bore Length | 6.62 in |
| Motor Compatibility | NEMA Motor |
| Output Bore Diameter | 1.438 in |
| Input Style | 3-Piece Coupled |
| Base to Output Center Height | 2.87 in |
| Frame Size | 56C |
| Nominal Ratio | 40 |
| Paint Type | Stainless Epoxy |
| Horsepower Output | 1.17 hp |
| Weight | 69.0 LB |
| EAN or UPC | 782476063559 |

