- 134.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | 5V |
| Belt Match | 3 |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 2 1/16 in |
| Static Conductive | Yes |
| Temperature [Max] | 180 °F |
| Belt Style | Cogged |
| Belt Size | 5V |
| Outside Length | 132 in |
| Thickness | 0.625 in |
| Standard | RMA |
| No. of Ribs | 3 |
| Weight | 7.33 LB |
| EAN or UPC | 782475070855 |

