- 152.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 3 |
| Standard | RMA |
| Cross Section Width | 2 1/16 in |
| No. of Ribs | 3 |
| Belt Size | 5V |
| Temperature [Max] | 180 °F |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Material | Neoprene Rubber Body |
| Thickness | 0.625 in |
| V-Belt Design | Banded |
| Belt Cross Section Style | 5V |
| Cross Section Height | 17/32 in |
| Rib Width | 0.531 in |
| Outside Length | 150 in |
| Temperature Rating [Min] | -30 °F |
| Weight | 7.49 LB |
| EAN or UPC | 782477090592 |

