- 82.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Height | 17/32 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Cross Section Width | 2 3/4 in |
| Belt Cross Section Style | 5V |
| Temperature [Max] | 180 °F |
| Belt Size | 5V |
| Belt Match | 4 |
| Thickness | 0.625 in |
| Rib Width | 0.531 in |
| No. of Ribs | 4 |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Outside Length | 80 in |
| Belt Style | Cogged |
| Standard | RMA |
| Inch/Metric | Inch |
| Weight | 5.97 LB |
| EAN or UPC | 782475070503 |

