- External Retaining Ring
- 4 3/4" Shaft Diameter
- 4.55" Groove Diameter
- .111" Thick
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Series | RST |
| Radial Wall Thickness | 0.25 in |
| Shaft Dia. | 4.75 in |
| Weight | 0.22 LB |
| EAN or UPC | 782475303397 |
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Series | RST |
| Radial Wall Thickness | 0.25 in |
| Shaft Dia. | 4.75 in |
| Weight | 0.22 LB |
| EAN or UPC | 782475303397 |