- Shaft Collar
- One Piece - Solid Collar Style
- 3/4 in Inner Diameter
- Stainless Steel Material
| Inch/Metric | Inch |
| Material | Stainless Steel |
| I.D. | 0.750 in - 3/4 in |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| I.D. | 0.750 in - 3/4 in |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |