- Shaft Collar
- One Piece - Solid Collar Style
- 1 1/4 in Inner Diameter
- Stainless Steel Material
| Inch/Metric | Inch |
| I.D. | 1.250 in - 1 1/4 in |
| Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |
| Inch/Metric | Inch |
| I.D. | 1.250 in - 1 1/4 in |
| Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |