- 100 Double Strand Chain, 20 Teeth, B Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 2.706 in |
| Outside Dia. | 8.642 in |
| Width Across Teeth | 2.077 in |
| Chain No. | 100 |
| Sprocket Style | B |
| Pitch Diameter | 7.991 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 20 |
| No. of Strands Across | 2 |
| Hub Dia. | 5 1/2 in |
| Length Through Bore | 3.375 in |
| Stock Bore Size | 1.25 in |
| Chain Pitch | 1.250 in |
| Weight | 32.4 LB |
| EAN or UPC | 782475245536 |

