- D-Series Clutch-Brake
- 56C Frame Size
- 22 Ft-Lbs Static Torque
- 48 VDC
- 5/8" Bore
applications
- Ideal for rapid cycling applications
features
- One-piece, die-cast housing simplifies mounting
- Housing is finned for maximum heat dissipation
- Prelubricated and sealed ball bearings
- Nonasbestos friction material ensures environmental safety
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
compliances
- 0
| Bore Size | 0.625 in |
| Output Shaft | 5/8 in |
| Type | Modular Unit |
| Frame | 56C |
| Voltage Rating | 48 VDC |
| Housing Length | 4.84 in |
| Torque Rating | 22 in lb |
| Outside Dia. | 6.75 in |
| Shaft Extension Length | 1.59 in |
| Weight | 11.8 LB |
| EAN or UPC | 782475822591 |

